For detailed information, other images and documents, please select individual articles from the following table.
TIG welding system 180 AC/DC
Easy to operate WIG full professional system. Whether on a construction site or in the workshop, you enjoy the full convenience of the system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Contact and high-frequency ignition possible, as non-contact high-frequency ignition at the push of a button or switchable to conventional contact ignition
- Aluminium can also be welded with AC/DC, switchable to electrode welding
- Optimal oxidation protection due to automatic gas management, tungsten electrode and seam are optimally protected against oxidation
- Energy-efficient due to fan standby function and modern power electronics
- Protection against dirt and moisture due to special PCB coating
- Lightweight and compact, 13.3 kg at 180 A (35 % duty cycle)
- Ideal for assembly applications due to IP23 and S sign
- Robust and drop protection up to a height of 60 cm (in accordance with standard, min. 25 cm)
Marking: CE, S
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Marking: CE, S
TIG welding
Suitable gas 100% argon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!