For detailed information, other images and documents, please select individual articles from the following table.
TC bur assortment with INOX cut 10 pieces
High-performance burs with innovative tooth geometry for outstanding cutting performance when processing stainless steel (INOX).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Up to 100% higher cutting performance when processing stainless steel compared to milling bits with a conventional staggered tooth system
- High surface quality thanks to optimal chip formation
- Smooth milling behaviour and excellent handling
- Convenient operation with low vibration and very little noise
- The special cutting geometry reduces heat development and prevents discolouration on the workpiece.
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!