Screwdriver handle with option to convert to T-handle (without shank)
For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver handle with option to convert to T-handle (without shank)
2-component screwdriver handle, which can be easily converted to a T-handle, with 1/4 inch (6.35 mm) hexagon shank mount
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick, easy and versatile use as a T-handle or standard screwdriver
- Fatigue-free working with the 2-component handle, which fits perfectly in the hand due to the soft outer material
- Effective power transmission due to the secure grip provided by the ergonomic finger recesses and the flat sides
- Shanks are easily exchanged using the T-handle screwdriver mount
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!