Submersible pump Classic
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
- Aluminium housing with stove enamelling
- Oil-filled motor for continuous operation with overload protection
- Self-aspirating
Notice
The device is not suitable for use with salt water or brine.
| Delivery height m | Power l/min |
| Performance data | |
| 1 | 70 |
| 2 | 63 |
| 3 | 55 |
| 4 | 43 |
| 5 | 28 |
| 6 | 10 |
Application area
Pumping dry flooded cellars and low-lying building sections. Draining pits and soakaways. Pumping out garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!