Welcome to Würth Malaysia For trade customers only
Stripping tool UNIVERSAL PLUS
Stripping tool UNIVERSAL PLUS - 1
Stripping tool UNIVERSAL PLUS - 2
Stripping tool UNIVERSAL PLUS - 3
Stripping tool UNIVERSAL PLUS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Stripping tool UNIVERSAL PLUS

No cutting depth adjustment required
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
  • Longitudinal cuts for stripping long sections of cable

  • Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)

  • Two-way longitudinal stop for right-handed and left-handed users

  • Longitudinal stop with parking position for free conductor bypass and any stripping length

  • Suitable for flat cables up to 15 mm wide and flexible conductors 1.5–50.0 mm²

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Anti-slip surface

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.