Welcome to Würth Malaysia For trade customers only
Smoke Leak Detector W1 Probe

For detailed information, other images and documents, please select individual articles from the following table.

Smoke Leak Detector W1 Probe

Easy-to-use but efficient tool to visually indicate the leak position in a pipe system with smoke

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Heavy Duty Model, and flow rate varies according to capacity of shop air


Work with external shop air to provide 0-29psi adjustable test pressure and up to 30L/M flow rate



Slim,compact design, handy and fast leak detection


  • Detachable smoke hose and power cords

  • Instant smoke generation


Easy to use


Smart 5 minutes working cycle controller with single control button



Universal quick bladder to fit most intakes/exhausts



Inbuilt air compressor with big air flow rate up to 10L/M



Technical data


  • Power Supply: 12V Vehicle Battery 6Amp

  • Flow Rate: 8 L/Min

  • Output Pressure: 1.1-1.3bar

  • Length of Power Cord: 2.5Meters

  • Length of Smoke Hose:2.5Meters

  • Working Cycle: 5 Min auto-stop
Notice
  • Cap Stoppers also could be used to block off the intake, and smoke nozzle connect to the system via other opening that is available.

  • Smoke method can NOT be used on testing leak of oil-sensitive parts, eg. lamp housing.

  • ONLY 12V vehicle battery are allowed to be used as power supply for the machine.