Welcome to Würth Malaysia For trade customers only
Injector slide hammer set 3 kg, no recoil 11 pieces
Injector slide hammer set 3 kg, no recoil 11 pieces - 1
Injector slide hammer set 3 kg, no recoil 11 pieces - 2
Injector slide hammer set 3 kg, no recoil 11 pieces - 3
Injector slide hammer set 3 kg, no recoil 11 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Injector slide hammer set 3 kg, no recoil 11 pieces

For powerfully driving out jammed components and for straightening jobs on bodywork with a new steel shot filled slide hammer version
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
  • No rebound against the abutment

  • Increase in impact intensity, as the full impact force is transferred to the component processed.

  • Particularly gentle on the joints and enables effortless work.

  • Increase in the variety of applications by purchasing additional accessories as an option

  • Ideal for use with injector removal hook


Scope of delivery


  • 1 x impact weight 3 kg, with handle, 3 pcs.

  • 1 x sliding rod with nut, 3 pcs.

  • 1 x handle (stop)

  • 1 x ball joint MT M18x1.5/FT M18x1.5

  • 1 x connection adapter M18x1.5/M18x1.5

  • 1 x screw with U-washer (stop)