Welcome to Würth Malaysia For trade customers only
Adjustable spanner
Adjustable spanner - 1
Adjustable spanner - 2
Adjustable spanner - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable spanner

One tool can be used on multiple fastener sizes without having to find and swap spanners

See product details

Available in 3 versions
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
  • Material: chrome vanadium, forged

  • Surface: chrome-plated, heads polished

  • Geometry: jaw position 22.5º, righthanded model with metric measuring scale for quick and accurate recognition of jaw opening

  • Head shape: narrow heads for use in confined spaces. Long jaw design for sure grip of deep-set bolts and nuts

DIN3117/ ISO6787