Welcome to Würth Malaysia For trade customers only
Silicone fluid silicone spray
Silicone fluid silicone spray - 1
Silicone fluid silicone spray - 2
Silicone fluid silicone spray - 3

For detailed information, other images and documents, please select individual articles from the following table.

Silicone fluid silicone spray

High-quality, physiologically safe anti-friction and release agent
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
Contains highly concentrated, high-quality silicone oils


  • Optimum sliding and lubricating properties

  • Prevents sticking and wear

  • Eliminates unpleasant squeaking noises


Extremely high degree of temperature resistance from -50 °C to +250 °C


Wide range of applications, even in high temperatures and for use as a mould release agent



Colourless, non-discolouring



Good material compatibility



Moisture repellent


Protects e.g. rubber parts against frost

Notice

NSF H1


The product may come into contact with foodstuffs for technical reasons.


If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.

NSF H1-registered (no.: 135927), meets the requirements of USDA 1998 H1.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.