Welcome to Würth Malaysia For trade customers only
PE seat protector on roll
PE seat protector on roll - 1
PE seat protector on roll - 2

For detailed information, other images and documents, please select individual articles from the following table.

PE seat protector on roll

Suitable for use with airbags

See product details

Available in 2 versions
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
  • White, oil-resistant and water-resistant PE film

  • Film thickness of 13 µm (0.013 mm) for optimal material thickness for elasticity in all directions

  • Exact perforation for precise and easy tear-off

  • Easy to unroll without the film pulling to one side

  • Practical dispenser carton protects against dust
Application area