Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Good adhesive and sealing compound for use in industry and the automotive sector
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Special sealant for joints subject to high temperatures
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.