Welcome to Würth Malaysia For trade customers only
Screwdriver, 1/4 inch with bit holder
Screwdriver, 1/4 inch with bit holder - 1
Screwdriver, 1/4 inch with bit holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver, 1/4 inch with bit holder

Round shank with magnet and bright nickel-plated head
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
Bit in and go


  • Screwdriver with round shank and magnetic bit holder

  • Particularly durable thanks to the bright nickel-plated head

  • Tip in accordance with DIN 3126-D with bit holder


Effective handle


  • 2C handle for effortless working

  • Handle features flattened sides for improved power transmission, enabling efficient working

  • Quick and easy identification due to the drive symbol and size printed on the handle