Screwdriver, SPEED With a 1/4 inch magnetic bit holder
For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, SPEED With a 1/4 inch magnetic bit holder
For 4 times the screwing speed
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quadruples the speed of manual screwdriving in a purely mechanical way, especially for metric threads
- Switchable planetary gear for a powerful screw connection with a maximum torque of 14 Nm
- Robust steel design
- Entirely maintenance-free
- Simply press a button to activate and deactivate the SPEED function
Notice
- We recommend only using the turbo function after screwing in the first threads
- For tightening or loosening screw connections, it is recommended that you disable the turbo function
- A powerful screw connection by hand is therefore possible and a optimal work result is achieved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!