Welcome to Würth Malaysia For trade customers only
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 1
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 2
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 3
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 4
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 5
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 6
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 7
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 8
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 9
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces

Consisting of high-performance drill bits with SMART STEP technology for highly precise circular holes and VaryTap blind-hole screw taps for machining steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.
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
Twist drill bits with stepped drill bit tip geometry


  • Precise circular holes

  • Saves pre-drilling, precise spot drilling without running off centre

  • Extremely convenient, effortless and fast drilling

  • No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)


Machine tap


  • Newly developed Vario geometry prevents chip accumulation

  • Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads

  • Reduced risk of chipping on the tool during return thanks to angled threaded part

  • Rake precisely tailored to steel materials

  • Up to 30 % longer service life than conventional plain machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • Further information, such as recommended cutting values, can be found in the individual products.