Welcome to Würth Malaysia For trade customers only
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs - 1
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs - 2
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs - 3
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs - 4
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs

The innovative specialist for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,200 N/mm².
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation thanks to multi-stage finishing process


Excellent chip removal and perfectly true to the gauge



Extra-long groove


Optimised coolant supply and chip removal for deep threads



Angled threaded part


Reduced risk of chipping on the tool during return



Rake precisely tailored to stainless steel



Up to 50 % longer service life than conventional plain machine taps



Available exclusively from Würth

Notice

Sufficient coolant and lubricant must be added when cutting threads.