Welcome to Würth Malaysia For trade customers only
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 1
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 2
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 3
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 4
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 5
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 6
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 7
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs - 8

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm². Available in the ORSY® system cassette.
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
Newly developed geometry combining a left-hand spiral and a spiral entry


Optimised, reliable chip removal



Homogenised surface structure thanks to the latest finishing process


Excellent chip removal



Up to 30 % longer service life than conventional plain machine taps



Rake precisely tailored to steel materials



Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Sufficient coolant and lubricant must be added when cutting threads.