Welcome to Würth Malaysia For trade customers only
Machine tap assortment 14 pieces. Red ring through hole M3-M12
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 1
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 2
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 3
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 4
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 5
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 14 pieces. Red ring through hole M3-M12

Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring through-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
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
Twist drill bit


  • Exceptionally high drilling stability and cutting force

  • Extra-high breakage resistance

  • Up to 9 times longer service life and up to 2 times longer service life in comparison to conventional coatings

  • Outstanding centring during work and reduction in force required

  • 3-face shank (from dia. 4 mm)


Machine tap


  • One of the most powerful screw tap coatings currently on the market for machining hard materials

  • Specially developed for thread processing

  • Extremely high heat resistance up to 800°C

  • Very high coating hardness up to 3000 HV

  • Multi-layer design with additional sliding layer ensures extremely low friction values, low adhesion tendency and optimum chip removal

  • Stable cutting edge through reduced chip angle


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.