Welcome to Würth Malaysia For trade customers only
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 1
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 2
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 3
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 4
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 5
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12

Consisting of premium drills MFD Vario and through hole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.
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
Twist drill bit


  • Magma multi-layer coating for up to 9x longer service life than uncoated spiral drills

  • Exclusive Vario helix for low friction and fast chip removal

  • Special 4-surface grinding for maximum centring ability and top speed

  • Top guidance characteristics and precision thanks to a combination of double drill heel and single drill heel


Machine tap


  • Ideal for demanding machining and series production with a high number of threads

  • Up to 12x longer service life and up to 150 % faster cutting speed than conventional uncoated machine taps

  • Up to 9x longer service life and up to 50 % faster cutting speed than conventional machine taps with TiN coating

  • Excellent chip removal, prevents accumulations of shavings

  • Magma multi-layer coating ensures reduced friction values, low adhesion tendency and optimum chip removal

  • Optimum adhesion of coating and reduced risk of chipping on the tool

  • For process reliability in almost all materials

  • X allowance for increased service life and process reliability


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • For further information, please refer to the individual products