Welcome to Würth Malaysia For trade customers only
Safety long-life brush Steel, joined to shank
Safety long-life brush Steel, joined to shank - 1
Safety long-life brush Steel, joined to shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Safety long-life brush Steel, joined to shank

Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Ideal for spot work on steel and cast metal.
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
  • No premature breaking of wires

  • The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule

  • For use on die grinders and drills
Notice
  • Enhanced safety by preventing premature wire breakage

  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Notes on use (optimising brushing results)
MeasureCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburr 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polish 30 - 40
Plastic machining15 - 25