SAC master set 61 pieces
For detailed information, other images and documents, please select individual articles from the following table.
SAC master set 61 pieces
For the correct installation and removal of SAC couplings
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Without using this special tool, there is a high risk of the clutch being tensioned or damaged during installation
- The clutch disc can be centred to the pilot bearing or pressure plate (machine)
- Including all BMW centring pins for clutches supplied pre-tensioned ex works and face wrenches for removing the pre-tensioning plate, e.g. for VW, Audi, Fiat
Scope of delivery
- 1 x pressure spindle with pressure bearing and T-handle, 3 pieces
- 2 x crossbeams with 3 arms and 4 arms
- 12 x mounting bolts, 4 each x M6, M7 and M8
- 4 x nuts for mounting bolts
- 1 x centring pin with clamping cone and pilot bearing centring pin mount
- 7 x pilot bearing centring pins∅ 12, 14, 15, 16, 17, 18 and 19 mm
- 8 x special centring pin for BMW∅ 15/23, 15/26.5 short, 15/26.5 long, 15/28, 15/32.5, 15/32.5 long, 15/34 and centring sleeve with screw
- 1 x centring tool kit∅, 15-21 and 21-28 mm, 15 pieces
- 3 x pins for centring tool set,∅ 11.85; 13.85 and 14.85 mm
- 1 x handle and hexagon socket screw M8x50 mm for BMW centring pin, 2 pieces
- 1 x SAC machine reset tool
- 1 x face wrench∅ 14-100 mm/PIN 5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!