Welcome to Würth Malaysia For trade customers only
Horizontal rotation laser RL2-14
Horizontal rotation laser RL2-14 - 1
Horizontal rotation laser RL2-14 - 2
Horizontal rotation laser RL2-14 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Horizontal rotation laser RL2-14

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.
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
Very high levels of accuracy, even in adverse weather conditions


Complies with ISO 17123-6



Saves time


Automatic self-levelling takes just seconds



Prevents levelling errors


Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.



Complete protection against dirt and water


Protection class IP67

Notice

Batteries not included in the scope of delivery