Welcome to Würth Malaysia For trade customers only
Wheel hub and drive shaft removal tool set 21 pieces
Wheel hub and drive shaft removal tool set 21 pieces - 1
Wheel hub and drive shaft removal tool set 21 pieces - 2
Wheel hub and drive shaft removal tool set 21 pieces - 3
Wheel hub and drive shaft removal tool set 21 pieces - 4
Wheel hub and drive shaft removal tool set 21 pieces - 5
Wheel hub and drive shaft removal tool set 21 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub and drive shaft removal tool set 21 pieces

Universal for cars to vans and especially for extremely tight drive shafts

See product details

Available in 1 version
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
  • For pressing out seized and bonded drive shafts

  • With the help of the optional Würth slide hammer 1952004050, also the removal of the wheel hub

  • Considerable time savings and no damage to the thread and wheel bearing

  • Optimised hole pitch for maximum coverage of models within the market

  • For 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts up to M14

  • The 16-t mechadraulic spindle ensures removal even with extremely tight drive shafts


Scope of delivery


  • 1 extracting bell

  • 1 mechadraulic spindle, 16-t

  • 1 pulling flange, 96–138 mm

  • 5 cone washers

  • 6 spacer sleeves

  • 1 high-performance spindle grease