Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Robust ratchet with convenient ejector
The additional 360° rotating handle mechanism is ideal for tightening in confined spaces
Extendable up to max. 365 mm via locking sleeve with latch
Swivel head rotatable by 180°
Extendable up to 373 mm via locking sleeve with latch
Dust-protected ratchet ensuring durability, even under difficult working conditions.
Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.