Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Dust-protected ratchet for a long service life even under difficult working conditions.
Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
For extendable 1/2 inch jointed-head ratchet.
Swivel head rotatable by 180°
Extendable up to max. 432 mm via locking sleeve with latch
1,000 V AC and 1,500 V DC insulated reversible ratchet tool
The additional 360° rotating handle mechanism is ideal for tightening in confined spaces
Can be used for step wrenches and push-through squares