Welcome to Würth Malaysia For trade customers only
Double ring ratchet wrench set 32 pieces
Double ring ratchet wrench set 32 pieces - 1
Double ring ratchet wrench set 32 pieces - 2
Double ring ratchet wrench set 32 pieces - 3
Double ring ratchet wrench set 32 pieces - 4
Double ring ratchet wrench set 32 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Double ring ratchet wrench set 32 pieces

Special tool assortment for use in confined spaces.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Contents: 32 pieces


  • Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm

  • Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm

  • Adapter 10 mm x 1/4 inch

  • 4 bits 1/4 inch, TX: TX 15, 20, 25, 27

  • 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm

  • 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm

  • 3 bits 1/4 inch, PH: PH 1, 2, 3

  • 4 bits 10 mm, TX: TX 30, 40, 45

  • 3 bits 10 mm, triple square: M 5, 6, 8

  • 2 bits 10 mm, for hexagon socket: Size 7, 8 mm

  • 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm