Welcome to Würth Malaysia For trade customers only
Double ring ratchet spanner assortment Black
Double ring ratchet spanner assortment Black - 1
Double ring ratchet spanner assortment Black - 2
Double ring ratchet spanner assortment Black - 3
Double ring ratchet spanner assortment Black - 4

For detailed information, other images and documents, please select individual articles from the following table.

Double ring ratchet spanner assortment Black

3 pieces 4 sizes in one Black Edition ratchet wrench.
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
  • Slim ratchet head for hard-to-reach places

  • Can be used as a bit ratchet. Easy to insert the included 1/4-inch bit adapter into the SW10 ratchet spanner.

  • Output: Double ring end with POWERDRIV® ratchet bi-hexagon, fine-toothed

  • Material: Chromium-vanadium steel

  • Surface: Black chromium-plated basic body

  • Geometry: straight

  • Switching: Reversing lever for clockwise and anti-clockwise rotation


Includes:


  • 1 x double-ring ratchet spanner 8x10 + 12x13 mm

  • 1 x double-ring ratchet spanner 16x17 + 18x19 mm

  • 1 bit adapter 10 mm x 1/4 inch, length 20 mm