Welcome to Würth Malaysia For trade customers only
Reversible ratchet 1/4 inch with 360° turning handle
Reversible ratchet 1/4 inch with 360° turning handle - 1
 -  - 2
Reversible ratchet 1/4 inch with 360° turning handle - 3
Reversible ratchet 1/4 inch with 360° turning handle - 4
Reversible ratchet 1/4 inch with 360° turning handle - 5
Reversible ratchet 1/4 inch with 360° turning handle - 6
Reversible ratchet 1/4 inch with 360° turning handle - 7
Reversible ratchet 1/4 inch with 360° turning handle - 8
Reversible ratchet 1/4 inch with 360° turning handle - 9
Reversible ratchet 1/4 inch with 360° turning handle - 10

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 1/4 inch with 360° turning handle

Ideal for tightening in tight spaces
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
360° turning handle


  • The drive is rotated by turning the end of the handle

  • Work can be performed twice as fast

  • Can also be used as a standard ratchet


No accidental detaching of the socket


  • The safety lock stops the socket falling off or being lost

  • Simply press the pushbutton to release the socket


Easy change of direction


  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation


Maintenance-free gearing


  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed