Welcome to Würth Malaysia For trade customers only
Eccentric polishing machine EPM 160-E

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric polishing machine EPM 160-E

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideal for hologram-free polishing with permanent positive drive
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
Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Extremely smooth running with equalising weight

  • Accurate handling with dome grip. Ergonomically shaped bail handle can be unscrewed.


Constant electronics


A tachometer generator ensures that the speed remains constant, even under loads.



Continuously adjustable speed


Speed pre-selection for easily adjusted polishing speed



Straightforward attachment of polishing pad


Special dampened hook-and-loop plate



Fatigue-free and comfortable work


Locking in continuous operation



High level of user safety and motor protection


Soft start for slow, careful start of the machine without jerking or spraying polish



Power-on inhibitor


Prevents unintentional start-ups after power cuts.



Overload protection


Increases the machine's service life.



Temperature monitoring


No burning through coils.



Ideal for heat-sensitive finishes


Low surface heat generation