Welcome to Würth Malaysia For trade customers only
Random orbital disc-type sander ETS 150-E twin
Random orbital disc-type sander ETS 150-E twin - 1
Random orbital disc-type sander ETS 150-E twin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital disc-type sander ETS 150-E twin

With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
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
2 stroke settings on one machine


  • Coarse grinding with 6.2 mm stroke

  • Fine grinding with 2.8 mm stroke


High removal rate


Simultaneous rotating and oscillating motion



Integrated dust extraction


Can also be used without the external extraction function if necessary.



Adjusting wheel for adapting the number of rotations and oscillations


Sensitive materials such as veneer or thin layers of paint can be processed without a problem.