Welcome to Würth Malaysia For trade customers only
OAT coolant concentrate

For detailed information, other images and documents, please select individual articles from the following table.

OAT coolant concentrate

An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
• Compatible with all engine metals including aluminium and ferrous


metals.


• Excellent cavitation protection resulting in reduced repairs to the thermostat,


radiator and water pump.


• Suitable for light loaded engine vehicles.


• The long life properties are achieved through the use of virtually non-depleting corrosion inhibitors.


• Free of nitrites

Notice• Please store the product in dark or weak light environment at normal temperature and humidity.
• Please don‘t mix with other brands and different kinds of antifreeze.
• Clean and soft water is preferred for the dilution.
• These instructions are only recommendations which are based on our experience. We advise preliminary testing before use.
• Please refer to the vehicle manufacturer‘s manual and instructions.
• Mixtures of more than 70 vol.% concentrate or less than 33 vol.% in water are not recommended
• GB 29743-2013
• ASTM D3306, SAE J1034
• JIS K2234
• BS6580