Welcome to Würth Malaysia For trade customers only
Radial bristle disc
Radial bristle disc - 1
Radial bristle disc - 2
Radial bristle disc - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Radial bristle disc

For easy and rapid cleaning of hard-to-reach places such as on door rebates. For use on pneumatic axial grinders and flexible shafts.
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
Cast from one piece


  • No bristles become detached

  • No risk of injury

  • Controlled and quiet work


Individual segments


Extremely high level of application flexibility as the width of the brush can be individually adjusted (up to ten individual segments).



Unique, tough Cubitron (ceramic abrasive grain)


  • High level of grinding performance, incredible material protection, aggressive and extremely long service life without intense contact pressure

  • No clogging


High level of consistent efficiency right until the entire segment is completely used


Cost savings