Welcome to Würth Malaysia For trade customers only
Protective suit TYVEK® 500 Xpert
Protective suit TYVEK<SUP>®</SUP> 500 Xpert - 1
Protective suit TYVEK<SUP>®</SUP> 500 Xpert - 2

For detailed information, other images and documents, please select individual articles from the following table.

Protective suit TYVEK® 500 Xpert

Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

See product details

Available in 4 versions
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
Material


  • High degree of resistance to wear and tear

  • Anti-static on both sides

  • Silicon-free

  • Breathable: Permeable to air and water vapour


Design


  • The hood surrounds the face perfectly.

  • The hood has an ideal design for use with breathing protection masks.

  • The sleeves fit perfectly, even when working overhead.


Outstanding protection


  • Against solid, airborne particles

  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.