Welcome to Würth Malaysia For trade customers only
Compressed-air filter / Regulator Automatic
Compressed-air filter / Regulator Automatic - 1
Compressed-air filter / Regulator Automatic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air filter / Regulator Automatic

Regulates the pressure and retains the humidity of the compressed air system and increases the performance and service life of pneumatic tools
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
Automatic Drain


Automatically opens when the liquid in the bowl reaches a certain level



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


With 5 μm filter element



Precise adjustment of the working pressure


From 0.5 to 10 bar



Lockable pressure regulator


Fixes the set working pressure

Notice
  • Observe the correct installation of the air intake as indicated on the device.

  • The unit must to be installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cup, make sure there is no air pressure in the unit.