Welcome to Würth Malaysia For trade customers only
Pre-charged NiMH battery
Pre-charged NiMH battery - 1
Pre-charged NiMH battery - 2
Pre-charged NiMH battery - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pre-charged NiMH battery

The advantages of NiMH batteries combined with the benefits of primary batteries

See product details

Available in 3 versions
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
Pre-charged battery


Ready to use



Can be left for long standby periods of more than one year without recharging



Low level of self-discharge


  • Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available

  • Also suitable for use in devices with low power requirements


Suitable for rapid charging


Can be charged using conventional NiMH battery chargers



For universal use


Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)



Not affected by weather conditions


Better suited to use in low temperatures than conventional NiMH batteries



No memory effect



Can be recharged up to 1000 times


Environmentally-friendly