Welcome to Würth Malaysia For trade customers only
Polishing Ring Hard
Polishing Ring Hard - 1
Polishing Ring Hard - 2
Polishing Ring Hard - 3

For detailed information, other images and documents, please select individual articles from the following table.

Polishing Ring Hard
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
  • Up to three times higher material removal power with shorter processing times

  • Lower coating weight for easier handling

  • Less contact pressure necessary, resulting in less fatigue

  • Cost savings due to markedly lower paste consumption compared with conventional cloth discs

  • Streak-free working due to the continuously changing surface structure and the piled folding

  • The polishing rings are made of a purely mechanically bonded, innovative and flexible matted fleece specially developed for high-gloss polishing

  • 10-ply
Notice

Apply the paste with the machine running!