Welcome to Würth Malaysia For trade customers only
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces - 1
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces - 2
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces - 3
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces

Latest generation high-performance point, flat and spade chisel with innovative power edge design in an attractive multipack
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
Innovative power edge design: additional refractive edges


  • Increased power and noticeably higher removal rate

  • Significantly reduced friction and proactive anti-binding


Self-sharpening design


  • Greater material removal in the shortest time

  • Consistently high wear performance over the entire service life

  • Economical working without downtime


Extended working range for point and spade chisels


Longer service life



Scope of delivery:


  • 1 x point chisel, Plus LL&SP HPP, length: 250 mm

  • 1 x flat chisel, Plus LL&SP HPP, length: 250 mm and width 20 mm

  • 1 x spade chisel, Plus LL&SP HPP, length: 250 mm and width 40 mm