For detailed information, other images and documents, please select individual articles from the following table.
Plus Longlife & Speed HPP point and flat chisel set 6 pieces
Latest generation high-performance point and flat chisel with innovative power edge design in an attractive bulk pack
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Innovative power edge design: additional refractive edges
- Increased power and noticeably higher removal rate
- Significantly reduced friction and proactive anti-binding
Self-sharpening design
- Greater material removal in the shortest time
- Consistently high wear performance over the entire service life
- Economical working without downtime
Point chisel with extended working range
Longer service life
Scope of delivery:
- 3 x point chisel, Plus LL&SP HPP, length: 250 mm
- 3 x flat chisel, Plus LL&SP HPP, length: 250 mm and width 20 mm
Point chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.
Flat chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.
Regular application of the chisel when working also increases the removal rate as well as reducing the risk of binding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!