Welcome to Würth Malaysia For trade customers only
Pneumatic jigsaw WPS 3000
Pneumatic jigsaw WPS 3000 - 1
Pneumatic jigsaw WPS 3000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic jigsaw WPS 3000

Highly powerful and low-vibration bodywork jigsaw for tough applications involving passenger vehicles, HGVs, buses, special vehicle constructions, etc.
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
State-of-the-art production sequence guarantees a high degree of precision


Designed for tough applications and a long service life



High level of traction thanks to the longer stroke


Suitable for cutting work on sheet steel bodywork of up to 4.0 mm



Adjustable guide


Allows accurate adjustment of the cutting depth



Exhaust guidance away from the work area


Prevents dust and dirt from being stirred up



Rubberised and ergonomically designed handle


Ensures that the handle does not cool down during work



Low vibration and reduced noise levels


Makes the device extremely user-friendly. For long periods of effortless work

Notice

When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.