Welcome to Würth Malaysia For trade customers only
Pneumatic impact screwdriver DSS 3/8'' PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 3/8'' PLUS

Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.
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
Extremely handy, user-friendly


The low weight and compact size enable it to be used even in tight places and decrease operator fatigue



Lightweight high-strength fiber glass reinforced plastic


Composite handle that provides strong durability with less weight.



High-performance impact mechanism


  • Uo to 407 NM of maximum torque

  • Fast build-up of torque, almost vibration-free, even when loaded


3-stage power setting position with convenient switchover in forward & reverse


Optimum adjustment to respective application without over torquing



Low noise emission for greater comfort


Generating only about 86db at maximum pressure



Handle exhaust


Directs the air away from operator and work area

Notice
  • Not suitable for wheel changing

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included