Welcome to Würth Malaysia For trade customers only
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4'' PLUS
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4''  PLUS - 1
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4''  PLUS - 2
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4''  PLUS - 3
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4''  PLUS - 4
PNEUMATIC IMPACT SCREWDRIVER DSS 3/4''  PLUS - 5

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC IMPACT SCREWDRIVER DSS 3/4'' PLUS

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.
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
Excellent power-to-weight ratio


Up to max.1397 Nm Releasing torque at a weight of 3.6 kg



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and balanced cylinder with 6-disc motor



Optimal, user-friendly adjustment to any application at any time


3-stage power setting with convenient right/left rotation control



Durable swivel air inlet helps to prevent the air hose from twisting


Outstanding design of valve gasket assembly



Good handling, optimum control and low sound level


  • Highly-ergonomic soft grip with sensitive trigger

  • Integrated silencer and extra wool felt
Notice
  • Recommended maximum bolt size: M32

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • Plug-in nipple not included in the scope of delivery