Welcome to Würth Malaysia For trade customers only
Pneumatic reversible angle drill DBM 10 RA

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic reversible angle drill DBM 10 RA

High Comfort & Handling. Especially designed to get into hard to reach areas where pistol types are not accessible
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
Handy and user-friendly


Reversible motor with convenient control



Low-fatigue, pleasant work


Lightweight and 90° angled-head design for the confined areas where pistol types are not accessible



Composite housing


Prevents cold feel for operator comfort



High-quality Jacobs® keyless chuck up to 3/8 inch (10 mm)


Increases the service lifetime and convenience (quick drill bit change)



Rear Exhaust


Directs air away from operator and workplace



Grease point on angle head


Quick and easy maintenance



Angle Head Height


  • Chuck Jaws fully extended: 3.8 inch (94 mm)

  • Chuck Jaws fully retracted: 3.3 inch (85 mm)
Notice

Plug-in nipple not included