Welcome to Würth Malaysia For trade customers only
Quick-action coupling Female thread
Quick-action coupling Female thread - 1
Quick-action coupling Female thread - 2
Quick-action coupling Female thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling Female thread

Nominal width of 7.2 = 40 mm²; blocks in one direction
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
  • Connect in seconds

  • For universal use

  • Closed release sleeve, therefore no dirt on the inside

  • Hardened locking pins, therefore wear-resistant

  • Can be used in conjunction with steel nipples

  • No corrosion

  • Brass coupling parts, plain

  • Springs and snap rings made of stainless steel

  • Operating pressure 0–35 bar

  • Temperature resistance: -20°C to +100°C