Welcome to Würth Malaysia For trade customers only
Plunge saw TKS 59-E
Plunge saw TKS 59-E - 1
Plunge saw TKS 59-E - 2
Plunge saw TKS 59-E - 3
Plunge saw TKS 59-E - 4
Plunge saw TKS 59-E - 5
Plunge saw TKS 59-E - 6
Plunge saw TKS 59-E - 7

For detailed information, other images and documents, please select individual articles from the following table.

Plunge saw TKS 59-E

Precise plunge saw with adjustable saw blade speed.
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
High degree of safety


With the parallel plunge function, the hand always stays in the same position on the machine.



Effective protection against angling of the saw blade


Spring-mounted splitting wedge.



Handy


Die cast magnesium reduces weight and is just as handy.



Adjust the idling speed


With the speed adjustment wheel with constant electronics, various materials can be sawed.



Efficient dust extraction


Almost no sawdust in the working area if used in conjunction with a Würth industrial wet and dry vacuum cleaner.