Welcome to Würth Malaysia For trade customers only
Plastic frame anchor W-UR 14 SymCon®
Plastic frame anchor W-UR 14 SymCon<SUP>®</SUP> - 1
Plastic frame anchor W-UR 14 SymCon<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 14 SymCon®

Plastic frame anchor approved for high loads with special screw made of zinc plated steel with countersunk head and Symcon thread 
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
Almost no distortion of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Reliable post-spreading characteristics


Enabled by geometry of the SymCon plug screw



Increased load introduction


Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)



Low assembly workload


Wall plug body and special screw are pre-assembled

Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

Notice
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing

  • Lengths 330 mm, 360 mm and 390 mm are not pre-assembled

  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)
Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry