Welcome to Würth Malaysia For trade customers only
Plastic anchor ZEBRA Shark W-ZX®

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor ZEBRA Shark W-ZX®

The most versatile Würth plastic anchor. Knotting in cavities, expansion in solid materials
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
  • Guaranteed knotting in all cavities and expansion in all solid materials

  • Patented anchor head causes the anchor shaft to knot when the screw is inserted

  • Low insertion torque and high fixed torque

  • The hammer-in stop prevents premature expansion during push-through installation

  • Fold-down anchor collar — suitable for cotter-pin and push-through installation

  • The anti-rotation device or twist lock prevents turning in the drill hole

  • High-quality polyamide (nylon)

  • Halogen-free and silicone-free

  • Resistant to rotting, weathering and ageing

  • For mounting, we recommend the ASSY-D plug screw
Drill hole
Clean the drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush