Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Plain steel
Galvanised steel, blue passivated (A2K), resinated
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm