Welcome to Würth Malaysia For trade customers only
Parking sensor tool set, master 34 pcs
Parking sensor tool set, master 34 pcs - 1
Parking sensor tool set, master 34 pcs - 2
Parking sensor tool set, master 34 pcs - 3
Parking sensor tool set, master 34 pcs - 4
Parking sensor tool set, master 34 pcs - 5
Parking sensor tool set, master 34 pcs - 6
Parking sensor tool set, master 34 pcs - 7
Parking sensor tool set, master 34 pcs - 8
Parking sensor tool set, master 34 pcs - 9
Parking sensor tool set, master 34 pcs - 10

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, master 34 pcs

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Professional retrofitting and installation


  • Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then glue it in place

  • The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original look is maintained after the repair

  • This assortment provides the widest possible coverage on the market


Scope of delivery


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm for BMW/Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.2 mm for VW/Seat

  • 1x centring pin, diameter 17.8 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.4 mm for VW

  • 1x hole punch/centring pin set, 2 pieces, diameter 24.0 mm for Opel/Vauxhall

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.0 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm for VW/Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm for Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm for Skoda

  • 1x hole punch/centring pin set, 2 pieces, diameter 32.0 mm for BMW

  • 1x hole punch, diameter 32.5 mm for BMW (without centring pin due to oblique installation position of the PDC sensor)

  • 1x hole punch diameter 38.9 mm for VW (PLA) (without centring pin, due to oblique installation position of the PDC = parking distance control sensor)

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm