Welcome to Würth Malaysia For trade customers only
Safety padlock, type 1
Safety padlock, type 1 - 1
Safety padlock, type 1 - 2
Safety padlock, type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Safety padlock, type 1

Forced locking, the key can only be removed when locked
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
  • Non-conductive padlock with impact-resistant polyamide housing and bracket

  • Only the person performing the maintenance may have the keys

  • Lock can be labelled with employee name and phone number

  • Can be used at low and high temperatures - 57°C - + 177°C

  • Key number on the lock and key