Welcome to Würth Malaysia For trade customers only
PU Coiled compressed-air spiral hose sets 1500 Series

For detailed information, other images and documents, please select individual articles from the following table.

PU Coiled compressed-air spiral hose sets 1500 Series

Complete and Ready to use set with plug-in nipple and quick-action coupling.
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
High flow capacity


  • Coupling allows a 1500 liters/minute flow (53 cubic feet/minute).

  • The smooth inner wall of the hose avoids resistance to air and allow a high airflow.


High safety factor for user


Maximum operating pressure of 10 bar (145 psi).



Strong and durable


  • Outer coating: high resistance to UV rays and, above all, to oil, solvents and other non-aqueous solutions.

  • Inner structure: Sturdy fabric reinforcement.


Greater comfort during work


One hand operation: straight end simplifies work (quicker coupling).



Better cost x benefit


Lighter, more flexible and more resistant to torsion than PVC hoses.

Notice
  • Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.

  • The recommended working pressure for pneumatic tools is 90 psi.

  • The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.