Welcome to Würth Malaysia For trade customers only
Metric double-end flare-nut wrench 3 pieces with POWERDRIV®
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 1
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 2
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 3
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 4
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 5
Metric double-end flare-nut wrench 3 pieces with POWERDRIV<SUP>®</SUP> - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric double-end flare-nut wrench 3 pieces with POWERDRIV®

Open shape, with joint
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
Assortment containing 3 pieces, double-end flare-nut wrench with joint


  • The flare-nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places

  • Specially designed for cable glands in confined spaces, e.g. in the automotive sector

  • The design saves time and effort


Standard compliant and very high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage